Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1496PB
Zoro # G7109046
product price: $11.89
/pk 4, $2.97/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Type Belt Mounted
- Material Synthetic Leather
- Material - Duty Belts and Harnesses Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1496PB
- Zoro # G7109046
- UPC # 849204005820
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Details
Item | Duty Belt Accessory |
Color | Black |
Type | Belt Mounted |
Item - Duty Belts and Harnesses | Duty Belt |
Material | Synthetic Leather |
Material - Duty Belts and Harnesses | Synthetic Leather |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-40G-AF)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1450WB)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, COYOTE BROWN, L (121175-498-L)
- Heros Pride Security Clothing