Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1487WN
Zoro # G7109125
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1487WN
- Zoro # G7109125
- UPC # 849204009262
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 6 1/4 in |
Length (In.) | 6 1/4 in |
Width (In.) | 1 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant |
Number of Pockets (Inside) | 0 |
Item - Tactical Pouches | Key Pouch |
Includes | Metal Ring |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Holder |
For Use With | Keys |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Closure Style | Snap |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 6 1/4 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant, Includes Metal Ring, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Extra Large HexArmor Cut Resistant Glove (114944)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, L/XL (Z5H553ORLGXL)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- Heros Pride Security Clothing