Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1487PN
Zoro # G6635295
original price:
$12.14
13% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1487PN
- Zoro # G6635295
- UPC # 849204006049
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 6 1/4 in |
Length (In.) | 6 1/4 in |
Width (In.) | 1 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant |
For Use With | Keys |
Item - Tactical Pouches | Key Pouch |
Type | Belt Mounted |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Includes | Metal Ring |
Sub-Category | Holder |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 6 1/4 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant, Includes Metal Ring, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- Heros Pride Security Clothing