Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1487PB
Zoro # G6635286
original price:
$11.45
17% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1487PB
- Zoro # G6635286
- UPC # 849204011418
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 6 1/4 in |
Length (In.) | 6 1/4 in |
Width (In.) | 1 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant |
Includes | Metal Ring |
Sub-Category | Holder |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Key Pouch |
Type | Belt Mounted |
For Use With | Keys |
Closure Style | Snap |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 6 1/4 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant, Includes Metal Ring, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- Heros Pride Workwear and Protective Clothing