Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1485WB
Zoro # G6635259
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length 4 1/2 in
- Material Synthetic Leather
- Fits Duty Belt Up to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1485WB
- Zoro # G6635259
- UPC # 849204013047
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 4 1/2 in |
Width (In.) | 2 1/4 in |
Length (In.) | 4 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 0 |
Features | Engineered Lightweight to Give Your Back A Break, Water Resistant |
Type | Belt Mounted |
Item - Tactical Pouches | Key Pouch |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Sub-Category | Holder |
For Use With | Keys |
Includes | Metal Ring |
Closure Style | Hook-and-Loop |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 4 1/2 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Engineered Lightweight to Give Your Back A Break, Water Resistant, Includes Metal Ring, Holds Keys, Closure Style Hook-and-Loop, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- UNCOMMON THREADS 2-Pocket Bistro Apron Wht (3053-2500)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, MULTICAM, M (121175-008-M)
- Heros Pride Duty Belts and Harnesses