Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1485PB
Zoro # G6635301
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Water Resistant
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1485PB
- Zoro # G6635301
- UPC # 849204013023
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 4 1/2 in |
Length (In.) | 4 1/2 in |
Width (In.) | 2 1/4 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Water Resistant |
Sub-Category | Holder |
Includes | Metal Ring |
Type | Belt Mounted |
For Use With | Keys |
Item - Tactical Pouches | Key Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Closure Style | Hook-and-Loop |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 4 1/2 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Engineered Lightweight to Give Your Back A Break, Water Resistant, Includes Metal Ring, Holds Keys, Closure Style Hook-and-Loop, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499PN)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, L (121174-002-L)
- Heros Pride Duty Belts and Harnesses