Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1482W
Zoro # G6635231
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Water Resistant
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1482W
- Zoro # G6635231
- UPC # 849204009996
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 3 1/4 in |
Length (In.) | 3 1/4 in |
Width (In.) | 4 in |
Details
Item | Glove Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Water Resistant |
For Use With | Gloves |
Sub-Category | Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Glove Pouch |
Type | Belt Mounted |
Number of Pockets (Inside) | 2 |
Number of Pockets (Outside) | 0 |
Holds | Gloves |
Closure Style | Hook-and-Loop |
Description
Glove Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 3 1/4 in, Width (In.) 4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Gloves, Features Engineered Lightweight to Give Your Back A Break, Water Resistant, Holds Gloves, Closure Style Hook-and-Loop, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- Heros Pride Workwear and Protective Clothing