Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1482P
Zoro # G7109140
original price:
$17.78
7% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Water Resistant
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1482P
- Zoro # G7109140
- UPC # 849204005905
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 3 1/4 in |
Width (In.) | 4 in |
Length (In.) | 3 1/4 in |
Details
Item | Glove Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Water Resistant |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Item - Tactical Pouches | Glove Pouch |
Holds | Gloves |
Sub-Category | Pouch |
Number of Pockets (Inside) | 2 |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | Gloves |
Closure Style | Hook-and-Loop |
Description
Glove Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 3 1/4 in, Width (In.) 4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Gloves, Features Engineered Lightweight to Give Your Back A Break, Water Resistant, Holds Gloves, Closure Style Hook-and-Loop, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- TOUGHBUILT Ultra Light Knee Pads (TB-KP-1)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-681)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- Heros Pride Security Clothing