Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1479W
Zoro # G6635100
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant
- Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1479W
- Zoro # G6635100
- UPC # 849204009989
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 7 3/4 in |
Length (In.) | 7 3/4 in |
Width (In.) | 2 1/4 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Sub-Category | Holder |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
For Use With | Fits 21 in to 26 in batons |
Holds | Flashlight |
Item - Tactical Pouches | Flashlight Pouch |
Number of Pockets (Inside) | 1 |
Type | Belt Mounted |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 7 3/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits 21 in to 26 in batons, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA3)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- PIP Hardcap A1 Bump Cap, Black/Gray (282-ABR170-12)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- Heros Pride Duty Belts and Harnesses