Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1479P
Zoro # G7109186
original price:
$30.89
18% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant
- Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1479P
- Zoro # G7109186
- UPC # 849204005899
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 7 3/4 in |
Width (In.) | 2 1/4 in |
Length (In.) | 7 3/4 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Holds | Flashlight |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Item - Tactical Pouches | Flashlight Pouch |
For Use With | Fits 21 in to 26 in batons |
Sub-Category | Holder |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 7 3/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits 21 in to 26 in batons, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 10,799LG3, PR (R-840VP)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- Heros Pride Duty Belts and Harnesses