Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1478W
Zoro # G7109271
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1478W
- Zoro # G7109271
- UPC # 849204009972
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 6 in |
Width (In.) | 2 1/4 in |
Length (In.) | 6 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Number of Pockets (Inside) | 1 |
Holds | Flashlight |
Number of Pockets (Outside) | 0 |
Sub-Category | Holder |
For Use With | Fits 16 in to 21 in batons |
Item - Tactical Pouches | Flashlight Pouch |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 6 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits 16 in to 21 in batons, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- FALLTECH Full Body Harness for Hot Work, L, Nomex(R) (8081L)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- NEVS GHS Pictogram Label - Irritant 2" x 2" (GHS-22-IR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479P)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- BUSHNELL Ergonomic Duty Belt Harness, Reinforced (44H002BK)
- Heros Pride Duty Belts and Harnesses