Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1474W
Zoro # G6635085
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Length 3 1/2 in
- Width (In.) 2 1/4 in
- Holds Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1474W
- Zoro # G6635085
- UPC # 849204009965
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 3 1/2 in |
Width (In.) | 2 1/4 in |
Length (In.) | 3 1/2 in |
Details
Item | Flashlight Pouch |
Color | Black |
Holds | Flashlight |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Material | Synthetic Leather |
Sub-Category | Holder |
For Use With | Streamlight(R) Stinger and StingerXT, Poly Stinger, Ultra Stinger |
Item - Tactical Pouches | Flashlight Pouch |
Number of Pockets (Inside) | 1 |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight(R) Stinger and StingerXT, Poly Stinger, Ultra Stinger, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- MSA SAFETY Workman Rescuer (10158178)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- Heros Pride Workwear and Protective Clothing