Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1474P
Zoro # G7109210
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Length 3 1/2 in
- Type Belt Mounted
- Sub-Category Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1474P
- Zoro # G7109210
- UPC # 849204005875
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 3 1/2 in |
Length (In.) | 3 1/2 in |
Width (In.) | 2 1/4 in |
Details
Item | Flashlight Pouch |
Color | Black |
Type | Belt Mounted |
Item - Tactical Pouches | Flashlight Pouch |
Sub-Category | Holder |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
For Use With | Streamlight(R) Stinger and StingerXT, Poly Stinger, Ultra Stinger |
Holds | Flashlight |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight(R) Stinger and StingerXT, Poly Stinger, Ultra Stinger, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, 2XL (BW4000)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- Heros Pride Workwear and Protective Clothing