Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1460WB
Zoro # G8507278
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Length 7 1/4 in
- Material Synthetic Leather
- Fits Duty Belt Up to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1460WB
- Zoro # G8507278
- UPC # 849204011883
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 7 1/4 in |
Length (In.) | 7 1/4 in |
Width (In.) | 2 1/4 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | Mfr. No. MK4 |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Sub-Category | Case |
Type | Belt Mounted |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Item - Tactical Pouches | OC/Aerosol Pouch |
Holds | Pepper Spray |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 7 1/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. No. MK4, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- GUARDIAN Single Lane Speed Hump 10FtLx3FtW (DH-SP-22-10)
- LEXMARK 1040990 Compatible Ribbon, Black, PK6 (1040990)
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Belt Accessory, Nylon (1053)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- Heros Pride Security Clothing