Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1460PN
Zoro # G7108930
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Length 7 1/4 in
- Sub-Category Case
- Length (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1460PN
- Zoro # G7108930
- UPC # 849204006025
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 7 1/4 in |
Length (In.) | 7 1/4 in |
Width (In.) | 2 1/4 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Holds | Pepper Spray |
For Use With | Mfr. No. MK4 |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | OC/Aerosol Pouch |
Number of Pockets (Inside) | 1 |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 7 1/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. No. MK4, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Belt Accessory, Nylon (1045E)
- UNCLE MIKES Duty Belt, XL (70791)
- Heros Pride Workwear and Protective Clothing