Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1458WN
Zoro # G6635058
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1458WN
- Zoro # G6635058
- UPC # 849204009880
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 0 |
Holds | Pepper Spray |
For Use With | Mfr. MK3, MK2, MK6 |
Type | Belt Mounted |
Sub-Category | Case |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | OC/Aerosol Pouch |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. MK3, MK2, MK6, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Gray Scratch-Resistant (S2212)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4507/UAK)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Black (F56037500136-38)
- Heros Pride Duty Belts and Harnesses