Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1458WB
Zoro # G6635067
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1458WB
- Zoro # G6635067
- UPC # 849204011876
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
For Use With | Mfr. MK3, MK2, MK6 |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Item - Tactical Pouches | OC/Aerosol Pouch |
Holds | Pepper Spray |
Number of Pockets (Inside) | 1 |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. MK3, MK2, MK6, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Blue (OF-VS3-83)
- HAWS Repair Kit For Shower (VRKMK81A)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- Heros Pride Security Clothing