Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1458PG
Zoro # G6635128
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Length 5 1/2 in
- Material Synthetic Leather
- Color Black
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1458PG
- Zoro # G6635128
- UPC # 849204011067
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | OC/Aerosol Pouch |
Material | Synthetic Leather |
Color | Black |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Outside) | 0 |
Sub-Category | Case |
For Use With | Mfr. MK3, MK2, MK6 |
Item - Tactical Pouches | OC/Aerosol Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Number of Pockets (Inside) | 1 |
Holds | Pepper Spray |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. MK3, MK2, MK6, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, 2XL, 1 PR (NF11HD/11XXL)
- MAGID Mechanics Gloves, L, Black (MECH103L)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- Heros Pride Workwear and Protective Clothing