Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1458PB
Zoro # G6635198
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1458PB
- Zoro # G6635198
- UPC # 849204011333
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
For Use With | Mfr. MK3, MK2, MK6 |
Number of Pockets (Inside) | 1 |
Item - Tactical Pouches | OC/Aerosol Pouch |
Sub-Category | Case |
Type | Belt Mounted |
Holds | Pepper Spray |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. MK3, MK2, MK6, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Pepper Spray, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- DON-JO Men's / Handicap ADA Blue Bathroom Sign with Braille (HS907046)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1450WB)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- Heros Pride Duty Belts and Harnesses