Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1455WN
Zoro # G6635161
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1455WN
- Zoro # G6635161
- UPC # 849204009873
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 5 1/4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
Number of Pockets (Inside) | 1 |
For Use With | ASP(R) Size Handcuffs |
Item - Tactical Pouches | Handcuff Pouch |
Holds | Handcuffs |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Eyewash Repair Kit (S45-048A)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 9, PR (VW90-9)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- Heros Pride Workwear and Protective Clothing