Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1455WG
Zoro # G6635155
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 5 1/4 in
- Material Synthetic Leather
- Color Black
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1455WG
- Zoro # G6635155
- UPC # 849204011593
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/4 in |
Length (In.) | 5 1/4 in |
Width (In.) | 4 1/4 in |
Details
Item | Handcuff Pouch |
Material | Synthetic Leather |
Color | Black |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | ASP(R) Size Handcuffs |
Sub-Category | Case |
Holds | Handcuffs |
Number of Pockets (Inside) | 1 |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Handcuff Pouch |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- 5.11 Duty Belt, Mens, L, Black (59505)
- Heros Pride Duty Belts and Harnesses