Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1455PB
Zoro # G8507339
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1455PB
- Zoro # G8507339
- UPC # 849204011326
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/4 in |
Length (In.) | 5 1/4 in |
Width (In.) | 4 1/4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Sub-Category | Case |
Holds | Handcuffs |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Handcuff Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 1 |
For Use With | ASP(R) Size Handcuffs |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- UNCLE MIKES Duty Belt Keepers (89080)
- Heros Pride Security Clothing