Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1452WB
Zoro # G6635189
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1452WB
- Zoro # G6635189
- UPC # 849204011852
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 5 1/4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Inside) | 1 |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Sub-Category | Case |
Holds | Handcuffs |
Type | Belt Mounted |
Item - Tactical Pouches | Handcuff Pouch |
For Use With | ASP(R) Size Handcuffs |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206103)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (92733PUL)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Belt Accessory, Nylon (1053)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- Heros Pride Workwear and Protective Clothing