Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1452PN
Zoro # G6635216
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1452PN
- Zoro # G6635216
- UPC # 849204005981
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 5 1/4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Handcuff Pouch |
Sub-Category | Case |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Holds | Handcuffs |
For Use With | ASP(R) Size Handcuffs |
Number of Pockets (Inside) | 1 |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1053)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- Heros Pride Duty Belts and Harnesses