Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1450WB
Zoro # G6635015
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1450WB
- Zoro # G6635015
- UPC # 849204011845
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 in |
Width (In.) | 4 in |
Length (In.) | 5 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Inside) | 1 |
For Use With | Standard Size Chain Handcuffs |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Sub-Category | Case |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Handcuff Pouch |
Holds | Handcuffs |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Standard Size Chain Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/2X-Large) (1257FR-LZ-RD-2XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD104M)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, M (121174-002-M)
- Heros Pride Workwear and Protective Clothing