Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1450PN
Zoro # G6634960
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Length 5 in
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Number of Pockets (Outside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1450PN
- Zoro # G6634960
- UPC # 849204005974
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 in |
Length (In.) | 5 in |
Width (In.) | 4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Material | Synthetic Leather |
Sub-Category | Case |
Holds | Handcuffs |
For Use With | Standard Size Chain Handcuffs |
Number of Pockets (Inside) | 1 |
Item - Tactical Pouches | Handcuff Pouch |
Type | Belt Mounted |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Standard Size Chain Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- Heros Pride Security Clothing