Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1450PG
Zoro # G6634951
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Length 5 in
- Material Synthetic Leather
- Color Black
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1450PG
- Zoro # G6634951
- UPC # 849204011036
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 5 in |
Length (In.) | 5 in |
Width (In.) | 4 in |
Details
Item | Handcuff Pouch |
Material | Synthetic Leather |
Color | Black |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | Standard Size Chain Handcuffs |
Holds | Handcuffs |
Sub-Category | Case |
Type | Belt Mounted |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Handcuff Pouch |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Standard Size Chain Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- 3M Disposable Bullet Shape, Orange (391-1100)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- Heros Pride Duty Belts and Harnesses