Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1440BWN
Zoro # G7118828
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Synthetic Leather
- Features 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1440BWN
- Zoro # G7118828
- UPC # 849204009811
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 6 1/2 in |
Width (In.) | 3 1/2 in |
Length (In.) | 6 1/2 in |
Details
Item | Radio Pouch |
Color | Black |
Material | Synthetic Leather |
Features | 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant |
For Use With | Hand-Held Radios |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Item - Tactical Pouches | Radio and Phone Pouch |
Type | Belt Mounted |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
Holds | Radio |
Closure Style | Snap |
Description
Radio Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 6 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Hand-Held Radios
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Yellow (15-1904-AF1218-618)
- ERGODYNE Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8941L)
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- HEROS PRIDE Belt Accessory, Nylon (1042)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- Heros Pride Workwear and Protective Clothing