Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1440BPN
Zoro # G6635049
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Synthetic Leather
- Features 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1440BPN
- Zoro # G6635049
- UPC # 849204005844
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 6 1/2 in |
Width (In.) | 3 1/2 in |
Length (In.) | 6 1/2 in |
Details
Item | Radio Pouch |
Color | Black |
Material | Synthetic Leather |
Features | 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant |
Sub-Category | Case |
Holds | Radio |
Number of Pockets (Inside) | 1 |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Radio and Phone Pouch |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
For Use With | Hand-Held Radios |
Closure Style | Snap |
Description
Radio Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 6 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Hand-Held Radios
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1452PB)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- Heros Pride Duty Belts and Harnesses