Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1440BPG
Zoro # G6634629
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Length 6 1/2 in
- Sub-Category Case
- Number of Pockets (Outside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1440BPG
- Zoro # G6634629
- UPC # 849204011029
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 6 1/2 in |
Length (In.) | 6 1/2 in |
Width (In.) | 3 1/2 in |
Details
Item | Radio Pouch |
Color | Black |
Item - Tactical Pouches | Radio and Phone Pouch |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Fits | Duty Belt Up to 2-1/4 in |
Features | 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant |
Type | Belt Mounted |
Holds | Radio |
Material | Synthetic Leather |
For Use With | Hand-Held Radios |
Closure Style | Snap |
Description
Radio Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 6 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Hand-Held Radios
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.E. CHAPPS Arm Chapp, Large, 18 W x 12 In. L, Dk Grn (ACL09)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- Heros Pride Security Clothing