Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1440BPB
Zoro # G6634610
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Synthetic Leather
- Features 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1440BPB
- Zoro # G6634610
- UPC # 849204011296
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 6 1/2 in |
Length (In.) | 6 1/2 in |
Width (In.) | 3 1/2 in |
Details
Item | Radio Pouch |
Color | Black |
Material | Synthetic Leather |
Features | 180 Degrees Swivel for Low Profile Comfort, Quickly Detach The Radio Within Its Case for Protection, Adjustable Elastic Strap for Easy Radio Removal, Engineered Lightweight to Give Your Back A Break, Molded for Secure, Fit and Easy Access, Water Resistant |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Holds | Radio |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
For Use With | Hand-Held Radios |
Item - Tactical Pouches | Radio and Phone Pouch |
Closure Style | Snap |
Description
Radio Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 6 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Hand-Held Radios
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- POLYCO Rain Jacket, Yellow, XL (50624)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- Heros Pride Duty Belts and Harnesses