Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1437W
Zoro # G6634586
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight, Molded for Secure, Fit and Easy Access, Molded Back Slots for Easier Belt Insertion, Water Resistant
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1437W
- Zoro # G6634586
- UPC # 849204009804
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 3 1/2 in |
Width (In.) | 3 1/2 in |
Length (In.) | 3 1/2 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight, Molded for Secure, Fit and Easy Access, Molded Back Slots for Easier Belt Insertion, Water Resistant |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Magazine Pouch |
Includes | Retention Screw and Wrench to Adjust Size for Proper Fit |
For Use With | Most .40/9mm Double Stacked Mags, Beretta Series 92, 96, Glock 17, 19, 22, 23, 26, 27, Heckler and Koch USP 9mm/.40, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40 |
Number of Pockets (Inside) | 2 |
Type | Belt Mounted |
Holds | Magazines |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Open |
Description
Double Mag Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most .40/9mm Double Stacked Mags, Beretta Series 92, 96, Glock 17, 19, 22, 23, 26, 27, Heckler and Koch USP 9mm/.40, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, XL (24CXL)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- Heros Pride Workwear and Protective Clothing