Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1437P
Zoro # G6634671
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight, Molded for Secure, Fit and Easy Access, Molded Back Slots for Easier Belt Insertion, Water Resistant
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1437P
- Zoro # G6634671
- UPC # 849204005837
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 3 1/2 in |
Length (In.) | 3 1/2 in |
Width (In.) | 3 1/2 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight, Molded for Secure, Fit and Easy Access, Molded Back Slots for Easier Belt Insertion, Water Resistant |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Item - Tactical Pouches | Magazine Pouch |
Sub-Category | Case |
Holds | Magazines |
For Use With | Most .40/9mm Double Stacked Mags, Beretta Series 92, 96, Glock 17, 19, 22, 23, 26, 27, Heckler and Koch USP 9mm/.40, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40 |
Number of Pockets (Outside) | 0 |
Includes | Retention Screw and Wrench to Adjust Size for Proper Fit |
Number of Pockets (Inside) | 2 |
Closure Style | Open |
Description
Double Mag Pouch, Belt Mounted, Size M, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most .40/9mm Double Stacked Mags, Beretta Series 92, 96, Glock 17, 19, 22, 23, 26, 27, Heckler and Koch USP 9mm/.40, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Single Black Winter Hand Warmer Muff (6980)
- OUTPAK WASHOUT Outpak Washout Slurry Solution, 50 Lbs (942-SS-50lb)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Off-Road Diesel, Portrait (OS-DS-D-710-V-2068)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- HEROS PRIDE Belt Accessory, Nylon (1037)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- Heros Pride Duty Belts and Harnesses