Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1434WG
Zoro # G8507287
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 5 1/2 in
- Material Synthetic Leather
- Color Black
- Features Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1434WG
- Zoro # G8507287
- UPC # 849204011555
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 4 3/4 in |
Details
Item | Double Mag Pouch |
Material | Synthetic Leather |
Color | Black |
Features | Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal |
For Use With | Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45 |
Number of Pockets (Inside) | 2 |
Type | Belt Mounted |
Includes | Retention Screw and Wrench to Adjust Size for Proper Fit |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Holds | Magazines |
Item - Tactical Pouches | Magazine Pouch |
Closure Style | Snap |
Description
Double Mag Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 4 3/4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- LABELMASTER Flammable Gas Label, Worded, PK25 (HMSL70S)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- 5.11 TDU Belt, Black, L (59552)
- Heros Pride Workwear and Protective Clothing