Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1434PB
Zoro # G8507250
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Length 5 1/2 in
- Number of Pockets (Outside) 0
- Features Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1434PB
- Zoro # G8507250
- UPC # 849204011289
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 4 3/4 in |
Details
Item | Double Mag Pouch |
Color | Black |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Magazine Pouch |
Features | Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal |
Holds | Magazines |
Sub-Category | Case |
Number of Pockets (Inside) | 2 |
Includes | Retention Screw and Wrench to Adjust Size for Proper Fit |
Material | Synthetic Leather |
Type | Belt Mounted |
For Use With | Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45 |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Snap |
Description
Double Mag Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 4 3/4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, M, 12PK (34-8264/M)
- SENSIT Calibration Cupule Assembly (880-00028)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1450WB)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- Heros Pride Duty Belts and Harnesses