Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1434PA
Zoro # G8507357
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1434PA
- Zoro # G8507357
- UPC # 849204040258
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 4 3/4 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight, Fit and Easy Access, Leather Reinforced Snaps for Easy Snap and Unsnap, Low Profile Position, Molded Back Slots for Easier Belt Insertion, Molded for Secure, Water Resistant, Wear Vertical or In Horizontal |
Type | Belt Mounted |
Holds | Magazines |
Number of Pockets (Inside) | 2 |
Item - Tactical Pouches | Magazine Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
For Use With | Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45 |
Number of Pockets (Outside) | 0 |
Includes | Retention Screw and Wrench to Adjust Size for Proper Fit |
Closure Style | Snap |
Description
Double Mag Pouch, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 1/2 in, Width (In.) 4 3/4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Double Stacked Mags, Beretta SCougar 8045, Glock 17, 19, 20, 21, 22, 23, 26 ,27, Heckler and Kock USP 9mm/.40/.45, Sig Saur P226, P228, P229, SP2009, SP2022, SP2340, Smith and Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, 40/99, Springfield XD 9mm/.40/.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- Heros Pride Security Clothing