Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1112
Zoro # G6634735
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Designed for The CDCR
- Length 7 1/4 in
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1112
- Zoro # G6634735
- UPC # 849204002713
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Length | 7 1/4 in |
Width (In.) | 3 in |
Length (In.) | 7 1/4 in |
Details
Item | Key Holder |
Color | Black |
Material | Nylon |
Features | Designed for The CDCR |
Number of Pockets (Inside) | 0 |
For Use With | Keys |
Number of Pockets (Outside) | 0 |
Holds | Keys |
Item - Tactical Pouches | Key Pouch |
Type | Belt Mounted |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Holder |
Closure Style | Snap |
Description
Key Holder, Belt Mounted, Color Black, Material Nylon, Length (In.) 7 1/4 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Designed for The CDCR, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- ERGODYNE Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8941L)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- Heros Pride Security Clothing