Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1095
Zoro # G6634857
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length 5 1/2 in
- Width (In.) 2 in
- For Use With Side Handle Batons and C Cell Flashlights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1095
- Zoro # G6634857
- UPC # 849204000672
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/2 in |
Width (In.) | 2 in |
Length (In.) | 5 1/2 in |
Details
Item | Key Holder |
Color | Black |
For Use With | Side Handle Batons and C Cell Flashlights |
Type | Belt Mounted |
Material | Nylon |
Number of Pockets (Inside) | 1 |
Sub-Category | Holder |
Holds | Baton |
Item - Tactical Pouches | Key Pouch |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Features | Acts As A Belt Keeper |
Closure Style | Open |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 5 1/2 in, Width (In.) 2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Side Handle Batons and C Cell Flashlights, Features Acts As A Belt Keeper, Holds Baton, Closure Style Open, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Large (48-22-8972)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- Heros Pride Duty Belts and Harnesses