Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1092
Zoro # G7118898
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- Features Acts As A Belt Keeper
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1092
- Zoro # G7118898
- UPC # 849204000665
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Nylon |
Features | Acts As A Belt Keeper |
Holds | Flashlight |
Sub-Category | Holder |
Item - Tactical Pouches | Key Pouch |
Number of Pockets (Outside) | 0 |
For Use With | Fits Standard D Cell or Standard C Cell Flashlights |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Number of Pockets (Inside) | 0 |
Closure Style | Open |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 5 1/2 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits Standard D Cell or Standard C Cell Flashlights, Features Acts As A Belt Keeper, Holds Flashlight, Closure Style Open, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- ANSELL Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK (93-300)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- UNCLE MIKES Duty Belt, S (70761)
- Heros Pride Security Clothing