Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1090
Zoro # G6634811
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- Features Acts As A Belt Keeper
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1090
- Zoro # G6634811
- UPC # 849204000658
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 6 3/4 in |
Width (In.) | 2 1/2 in |
Length (In.) | 6 3/4 in |
Details
Item | Flash Light Holder |
Color | Black |
Material | Nylon |
Features | Acts As A Belt Keeper |
Type | Belt Mounted |
Item - Tactical Pouches | Flash Light Holder |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Sub-Category | Holder |
For Use With | Standard D cell Flashlights |
Number of Pockets (Inside) | 0 |
Holds | Flashlight |
Closure Style | Open |
Finish | Ballistic |
Description
Flash Light Holder, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 6 3/4 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Standard D cell Flashlights, Features Acts As A Belt Keeper, Holds Flashlight, Finish Ballistic, Closure Style Open, Flash Light Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- NMC Caution Keep Out Sign, C41RB (C41RB)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Clear (TZE151)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Scratch-Resistant (CL119)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, COYOTE BROWN, L (121175-498-L)
- Heros Pride Duty Belts and Harnesses