Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1085
Zoro # G7118940
original price:
$20.03
21% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4 3/4 in
- Holds Keys
- Sub-Category Holder
- Type Belt Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1085
- Zoro # G7118940
- UPC # 849204000634
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Length | 4 3/4 in |
Width (In.) | 2 1/4 in |
Length (In.) | 4 3/4 in |
Details
Item | Key Holder |
Color | Black |
Holds | Keys |
Sub-Category | Holder |
Type | Belt Mounted |
Features | Black Key Metal Ring |
Material | Nylon |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | Keys |
Item - Tactical Pouches | Key Pouch |
Number of Pockets (Outside) | 0 |
Closure Style | Hook-and-Loop |
Description
Key Holder, Belt Mounted, Color Black, Material Nylon, Length (In.) 4 3/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Black Key Metal Ring, Holds Keys, Closure Style Hook-and-Loop, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x52", Black (EGO11097)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- Heros Pride Security Clothing