Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1079
Zoro # G6634708
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Molded for Secure Fit
- Length 8 in
- Type Belt Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1079
- Zoro # G6634708
- UPC # 849204000610
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 8 in |
Length (In.) | 8 in |
Width (In.) | 2 1/4 in |
Details
Item | Baton Pouch |
Color | Black |
Material | Nylon |
Features | Molded for Secure Fit |
Type | Belt Mounted |
Item - Tactical Pouches | Baton Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 1 |
Sub-Category | Holder |
Number of Pockets (Outside) | 0 |
For Use With | Fits 21 in to 26 in batons |
Holds | Baton |
Closure Style | Open |
Description
Baton Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 8 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits 21 in to 26 in batons, Features Molded for Secure Fit, Holds Baton, Closure Style Open, Baton Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- NMC Full Sign, 4X12, Rigid Plastic, M56R (M56R)
- MUTUAL INDUSTRIES Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange (14981-45-14)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- Heros Pride Security Clothing