Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1074
Zoro # G6634726
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Molded for Secure Fit
- Length 3 in
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1074
- Zoro # G6634726
- UPC # 849204000603
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 3 in |
Length (In.) | 3 in |
Width (In.) | 2 1/2 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Nylon |
Features | Molded for Secure Fit |
Type | Belt Mounted |
For Use With | Streamlight Stinger, StingerXT, Poly Stinger, Inova T4 |
Number of Pockets (Inside) | 1 |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Holds | Flashlight |
Sub-Category | Holder |
Item - Tactical Pouches | Flashlight Pouch |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 3 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight Stinger, StingerXT, Poly Stinger, Inova T4, Features Molded for Secure Fit, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, XL (76020401XL)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- Heros Pride Security Clothing