Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1071C
Zoro # G6634559
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nylon
- Features Molded Case for Easy In and Out
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1071C
- Zoro # G6634559
- UPC # 849204013016
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 6 1/4 in |
Length (In.) | 6 1/4 in |
Width (In.) | 2 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Nylon |
Features | Molded Case for Easy In and Out |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Sub-Category | Holder |
Holds | Flashlight |
For Use With | Streamlight Stinger, Stinger XT |
Item - Tactical Pouches | Flashlight Pouch |
Closure Style | Snap |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 6 1/4 in, Width (In.) 2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight Stinger, Stinger XT, Features Molded Case for Easy In and Out, Holds Flashlight, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- Heros Pride Workwear and Protective Clothing