Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1070
Zoro # G6634796
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material Nylon
- Features Molded Closure Protects Light
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1070
- Zoro # G6634796
- UPC # 849204000580
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Length | 10 in |
Length (In.) | 10 in |
Width (In.) | 3 1/4 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Nylon |
Features | Molded Closure Protects Light |
For Use With | Poly Stinger, Stinger DS LED, Streamlight LED |
Number of Pockets (Inside) | 1 |
Sub-Category | Holder |
Item - Tactical Pouches | Flashlight Pouch |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Holds | Flashlight |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Snap |
Description
Flashlight Pouch, Belt Mounted, Size XL, Color Black, Material Nylon, Length (In.) 10 in, Width (In.) 3 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Poly Stinger, Stinger DS LED, Streamlight LED, Features Molded Closure Protects Light, Holds Flashlight, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- Heros Pride Workwear and Protective Clothing