Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1068
Zoro # G6634531
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nylon
- Features Molded Closure Protects Light
- Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1068
- Zoro # G6634531
- UPC # 849204000573
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 8 3/4 in |
Width (In.) | 2 1/2 in |
Length (In.) | 8 3/4 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Nylon |
Features | Molded Closure Protects Light |
Holds | Flashlight |
For Use With | Streamlight Stinger, Stinger XT |
Sub-Category | Holder |
Number of Pockets (Inside) | 1 |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Flashlight Pouch |
Closure Style | Snap |
Description
Flashlight Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 8 3/4 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight Stinger, Stinger XT, Features Molded Closure Protects Light, Holds Flashlight, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Starts Automatically, Landscape (OS-DS-A-1014-L-1578)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- Heros Pride Security Clothing