Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1058
Zoro # G6634820
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Nylon
- Features Molded for Secure Fit
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1058
- Zoro # G6634820
- UPC # 849204000405
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 6 in |
Length (In.) | 6 in |
Width (In.) | 3 in |
Details
Item | OC/Aerosol Pouch |
Color | Black |
Material | Nylon |
Features | Molded for Secure Fit |
Number of Pockets (Outside) | 0 |
Holds | Pepper Spray |
For Use With | Mfr. MK3, MK2, MK6 |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
Item - Tactical Pouches | OC/Aerosol Pouch |
Number of Pockets (Inside) | 1 |
Type | Belt Mounted |
Closure Style | Snap |
Description
OC/Aerosol Pouch, Belt Mounted, Size S, Color Black, Material Nylon, Length (In.) 6 in, Width (In.) 3 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. MK3, MK2, MK6, Features Molded for Secure Fit, Holds Pepper Spray, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- SIGNMISSION BARBER SHOP Concession Decal sign cart trailer stand sticker equipment, D-DC-8-Barber Shop (D-DC-8-Barber Shop)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- Heros Pride Security Clothing