Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1055
Zoro # G6634568
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nylon
- Features Molded for Secure Fit
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1055
- Zoro # G6634568
- UPC # 849204003420
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 5 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Nylon |
Features | Molded for Secure Fit |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Handcuff Pouch |
Number of Pockets (Inside) | 1 |
For Use With | Fits Standard and Oversize ASP(R) Handcuffs |
Holds | Handcuffs |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Case |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 5 1/2 in, Width (In.) 5 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits Standard and Oversize ASP(R) Handcuffs, Features Molded for Secure Fit, Holds Handcuffs, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Nylon (1042)
- Heros Pride Workwear and Protective Clothing