Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1052
Zoro # G7118855
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nylon
- Features Molded Closure for Secure Fit
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1052
- Zoro # G7118855
- UPC # 849204003741
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Length | 5 1/2 in |
Width (In.) | 4 1/2 in |
Length (In.) | 5 1/2 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Nylon |
Features | Molded Closure for Secure Fit |
Sub-Category | Case |
Holds | Handcuffs |
For Use With | ASP(R) Size Handcuffs |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Handcuff Pouch |
Type | Belt Mounted |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 5 1/2 in, Width (In.) 4 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Molded Closure for Secure Fit, Holds Handcuffs, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Nylon (1045E)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Nylon (1042)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- Heros Pride Workwear and Protective Clothing