Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1045E
Zoro # G7118870
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Hook-and-Loop Avoids Scratches, Removal Notch for Easy Access
- Length 6 in
- Sub-Category Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1045E
- Zoro # G7118870
- UPC # 849204004465
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Length | 6 in |
Width (In.) | 4 in |
Length (In.) | 6 in |
Details
Item | Phone Pouch |
Color | Black |
Material | Nylon |
Features | Hook-and-Loop Avoids Scratches, Removal Notch for Easy Access |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Type | Belt Mounted |
Item - Tactical Pouches | Radio and Phone Pouch |
Fits | Duty Belt Up to 2-1/4 in |
For Use With | Fits iPhone(TM) 5 and Samsung(TM) Phones |
Number of Pockets (Inside) | 1 |
Holds | Phone |
Closure Style | Hook-and-Loop |
Description
Phone Pouch, Belt Mounted, Size XL, Color Black, Material Nylon, Length (In.) 6 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits iPhone(TM) 5 and Samsung(TM) Phones, Features Hook-and-Loop Avoids Scratches, Removal Notch for Easy Access, Holds Phone, Closure Style Hook-and-Loop, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- Heros Pride Duty Belts and Harnesses